AXOR Citterio M Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

AX34964001

Manufacturer Part #: 34964001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
4-1/8 in
Handle Type
Lever
Height
4-1/8 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Trim Type
Volume Control
WaterSense Labeled
No
Width
4-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday