AXOR Citterio M Two Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

AX34705821

Manufacturer Part #: 34705821

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Volume control for 1 outlet
  • Thermostatic cartridge
  • Ceramic cartridge
  • Anti-scald 100<DEG?> safety stop
  • Flow: 6 gpm

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio M
Faucet Height
6-3/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
6 gpm
Handle Type
Knob
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Two Handle
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday