Wall Plate for Showerhead in Polished Chrome

You last purchased this on
 
AXOR

Citterio M Wall Plate for Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio M Wall Plate for Showerhead in Polished Chrome

  • Fast #
  • Part #AX34612001
  • Item #3618980
  • Manufacturer Part #34612001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Citterio M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
Length:
1/2 in
Material:
Metal
WaterSense Labeled:
No
Width:
6-3/4 in