AXOR

Citterio Single Lever Handle Bar Faucet in Polished Chrome

Part #AX39836001  |  Manufacturer Part #39836001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivel range 360°
  • Laminar and needle spray
  • Toggle spray diverter
  • MagFit magnetic spray head docking
  • Flow: 1.75 gpm
  • Ceramic cartridge
  • 3/8" hoses

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-3/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 8-7/8 in

Spout Reach: 7-7/8 in

Spout Swivel: 360°

Spout Type: Pull Out

Trim Only: No

WaterSense Labeled: No

Width: 2-1/2 in