Single Handle Pull Down Bar Faucet in Steel Optik
Citterio Single Handle Pull Down Bar Faucet in Steel Optik
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Laminar and needle spray
- Toggle spray diverter
- Swivel range 360°
- Ceramic cartridge
- 3/8" hoses
- Flow: 1.75 gpm
- MagFit magnetic spray head docking
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Citterio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in