AXOR Citterio Single Lever Handle Bar Faucet in Steel Optik

AX39851801

Manufacturer Part #: 39851801

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Swivel range 150°
  • Aerated spray
  • Flow: 1.5 gpm
  • Ceramic cartridge
  • 3/8" hoses

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Faucet Height
13-1/2 in
Faucet Material
Brass
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Maximum Deck Thickness
2-3/4 in
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-3/4 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday