AXOR

Citterio Thermostatic Trim with Single Cross Handle in Brushed Nickel

Part #AX39716821  |  Manufacturer Part #39716821

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 13 gpm

Handle Type: Cross

IAPMO Listed: No

Length: 5 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 5 in

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/4 in