0 items

AXOR Citterio Towel Ring in Polished Chrome

AX41721000

Color Finish

(Pricing is for Polished Chrome)

$203.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Diameter
7 in
Height
2-3/50 in
Installation Type
Wall Mount
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday