Shower Rail in Brushed Nickel

You last purchased this on
 
AXOR

Citterio Shower Rail in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Shower Rail in Brushed Nickel

  • Fast #
  • Part #AX27831820
  • Item #3332809
  • Manufacturer Part #27831820
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • 63" Techniflex® hose
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
IPS
Faucet Mount:
Deck Mount
Height:
36 in
IAPMO Listed -:
No
Length:
7 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2 in