Shower Rail in Polished Chrome
Citterio Shower Rail in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 111-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes 63" hose
- Limited consumer warranty
- Locking hand shower holder
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Mount:
- Deck Mount
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in