Shower Rail in Polished Chrome
Croma Shower Rail in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated volume control/diverter for 2 functions
- Exposed installation
- Anti-scald 100° safety stop
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Croma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Ceiling Mount
- Hose Included:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 36-3/4 in
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No