0 items

AXOR Deck Mounted Soap/Lotion Dispenser Polished Chrome

AX40418000

Color Finish

(Pricing is for Polished Chrome)

$136.67

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 10 oz. capacity
  • Fits Most Basin Holes
  • Height: 12 1/4 in

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
12-1/4 in
Material
Brass
Spout Reach
2-1/2 in
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday