0 items

AXOR Citterio M Diverter Trim with Single Knob Handle (Less Valve)

AX34934

Color Finish

Starting at $333.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
Quattro 15930181 Rough-In Valve
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Citterio M
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Knob
Height
4-1/8 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday