0 items

AXOR Starck Double Knob Handle Floor Mount Bath Faucet

AX10458

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 5.8 gpm
  • Solid brass
  • Tub spout with diverter

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
5.8 gpm
Handle Type
Knob
Material
Brass
Number of Handles
Two Handle
Spout Height
27 in
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
4-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday