0 items

AXOR Starck Fix Fit Wall Outlet

AX10882

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated double backflow prevention
  • Integrated shut-off and volume control
  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
IAPMO Listed
Yes
Length
3-3/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday