0 items

AXOR Montreux FNPT Wall Outlet

H16884

Color Finish

Starting at $63.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated double backflow prevention

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-5/8 in
End Connection 1
FNPT
End Connection 2
MPT
Faucet Mount
Universal Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2 in
IAPMO Listed
No
Length
1-1/2 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday