0 items

AXOR Citterio Freestanding Tub Filler

AX39451

Color Finish

Starting at $2230.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hand shower reach: 50"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Freestanding
Flow Rate
5.5 gpm
Handle Type
Joystick
Installation Type
Freestanding
Number of Handles
Single Handle
Spout Height
40-1/4 in
Spout Reach
9-1/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
4-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday