0 items

AXOR Citterio Hand Shower

AX38850

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 50% water saving function and soft aerated
  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
3 in
Length
10 in
Material
Brass
Showerhead Function
3
Spray Type
Full, Soft Spray
Trim Only
No
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday