0 items

AXOR Montreux Hand Shower Holder

AX16325

Color Finish

Starting at $63.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited consumer warranty
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Diameter
2-5/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-63/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday