0 items

AXOR Starck High Arc Kitchen Faucet

AX10821

Color Finish

Starting at $717.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" hoses
  • Flow: 1.75 gpm
  • Joystick ceramic cartridge
  • Laminar and needle spray
  • MagFit magnetic spray head docking
  • Swivel range 150°
  • Toggle spray diverter

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
10-3/8 in
Spout Reach
9-1/4 in
Spout Swivel
150°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday