0 items

AXOR ShowerCollection Light Module in Polished Chrome

AX40871001

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • LED lighting module, Decorative cover , Transformer
  • Suitable for installation inside shower compartment
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Length
4-3/4 in
Lighting Direction
Up Lighting
Material
Brass
Number Of Lights
1
UL Listed
No
Watts
3
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday