AXOR Massaud 1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower in Polished Chrome

AX18456001

Color Finish

(Pricing is for Polished Chrome)

$4015.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
33-3/8 in
Faucet Mount
Freestanding
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
33-3/8 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday