3-1/4 in. Face Cloth Hook in Polished Chrome
Massaud 3-1/4 in. Face Cloth Hook in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Specifications
- Application:
- Residential, Commercial
- Collection:
- Massaud
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 3-13/100 in