0 items

AXOR Massaud 4-Hole Tub Set in Polished Chrome

AX18440001

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 90° ceramic valves
  • Flow: 4.75 gpm
  • Tub spout with diverter

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
4.75 gpm
Handle Type
Knob
Material
Brass
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
8-1/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday