6 gpm Thermostatic Trim with Volume Control and Single Knob Handle in Polished Chrome
Massaud 6 gpm Thermostatic Trim with Volume Control and Single Knob Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic cartridge
- Ceramic cartridge
- Volume control for 1 outlet
- Flow: 6 gpm
- Anti-scald 100<DEG?> safety stop
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Massaud
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 6-3/4 in
- Flow Rate:
- 6 gpm
- Handle Type:
- Knob
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in