AXOR

Massaud 8 gpm Thermostatic Valve Trim with Diverter and Double Knob Handle in Polished Chrome

Part #AX18750001  |  Manufacturer Part #18750001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Collection: Massaud

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Height: 6-3/4 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 7 gpm

Handle Type: Knob

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

Number of Handles: Two Handle

Sink Installation Type: Wall Mount

Sink Material: Metal

Trim Only: Yes

Valve Size: 3/4 in

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/4 in