AXOR

Massaud Double-Handle Wall Mount Widespread Lavatory Faucet in Polished Chrome

Part #AX18115001  |  Manufacturer Part #18115001

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 90° ceramic cartridge
  • Fits Massaud vessel sinks: H42300000 and H42305000

Green

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Collection: Massaud

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Green: [Yes, WaterSense]

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Spout Reach: 9-1/2 in

Spout Type: Rigid

Trim Only: Yes

WaterSense Labeled: Yes