AXOR Massaud Lavatory Faucet in Polished Chrome

AX18010001

Color Finish

(Pricing is for Polished Chrome)

$1053.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Non-aerated stream
  • Pop-up assembly not included

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
4-1/4 in
Spout Reach
8-3/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday