Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
AXOR

Massaud Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Massaud Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX18020001
  • Item #3332770
  • Manufacturer Part #18020001
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Non-aerated stream
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Collection:
Massaud
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-5/8 in
Spout Reach:
11-3/4 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
No
Width:
12-63/100 in