Massaud Pressure Balancing Trim with Single Lever Handle in Polished Chrome

Part #AX18978001  |  Item #3975046  |  Manufacturer Part #18978001

$ 396.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Collection: Massaud

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 5.5 gpm

Height: 6-3/4 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in

Frequently Purchased Together

+
+
+
$0

This Item: AXOR Massaud Pressure Balancing Trim with Single Lever Handle in Polished Chrome / $396.00