AXOR

Massaud Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AX18741001  |  Manufacturer Part #18741001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Massaud

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No