Tub and Shower Diverter Valve with Single Knob Handle in Polished Chrome
Massaud Tub and Shower Diverter Valve with Single Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle, Sleeve, Metal escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Massaud
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-3/8 in
- Handle Type:
- Knob
- Height:
- 4-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in