Massaud Volume Control Trim with Single Knob Handle in Polished Chrome

Part #AX18974001  |  Item #3975064  |  Manufacturer Part #18974001

$ 233.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handle, Sleeve, Metal escutcheon

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Massaud

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 4-3/8 in

Handle Type: Knob

Height: 4-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 2-1/4 in

Material: Metal

Number of Handles: Single Handle

Shower Arm Reach: 2-1/4 in

Sink Installation Type: Wall Mount

Sink Material: Metal

Trim Only: Yes

WaterSense Labeled: No

Width: 4-3/8 in

Frequently Purchased Together

+
+
+
$0

This Item: AXOR Massaud Volume Control Trim with Single Knob Handle in Polished Chrome / $233.25