0 items

AXOR Metal Shower Hose

AX28116

Color Finish

Starting at $98.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal shower hose
  • No-kink hose

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2012
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
63 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday