1/2 in. NPT Floor Mount Roman Tub Faucet Valve

You last purchased this on
 
AXOR

Montreux 1/2 in. NPT Floor Mount Roman Tub Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux 1/2 in. NPT Floor Mount Roman Tub Faucet Valve

  • Fast #
  • Part #AX16549181
  • Item #3002754
  • Manufacturer Part #16549181
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot and cold
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Montreux
End Connection 1:
NPT
End Connections:
NPT
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Number of Handles:
Two Handle
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No