1.8 gpm 1-Function Handshower in Polished Chrome
Montreux 1.8 gpm 1-Function Handshower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir
- Low-flow compliant - 1.8 GPM
- 90 no-clog spray channels
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-15/16 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-15/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- WaterSense Labeled:
- Yes
- Width:
- 4-1/8 in