AXOR Montreux 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower

AX16555

Manufacturer Part #: 16555001

Color/Finish

Starting at $2,048.32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
11-3/4 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
11-3/4 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
7-1/2 in
Spout Reach
7-3/4 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
7-3/4 in
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday