1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel

You last purchased this on
 
AXOR

Montreux 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel

  • Fast #
  • Part #AX16555821
  • Item #7620554
  • Manufacturer Part #16555821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HANDSHOWER WATER FLOW: The included AXOR Montreux handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The AXOR Montreux tub filler a perfect match to the AXOR Montreux bathroom collection, which provides a seamless room style
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
11-3/4 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
11-3/4 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Spout Height:
7-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
WaterSense Labeled:
Yes