8-7/20 x 12-9/25 in. Wall Mount Lighted Tilt Metal Framed Round Mirror in Brushed Nickel
Montreux 8-7/20 x 12-9/25 in. Wall Mount Lighted Tilt Metal Framed Round Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
- Arms swivel independently
- Wall-mounted
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-3/4 in
- ETL Listed:
- No
- Height:
- 12-9/25 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Product Type:
- Mirror
- Shape:
- Round
- Style:
- Industrial
- UL Listed:
- No
- Width:
- 8-7/20 in