AXOR
Montreux AXOR TRIO/QUAT MONTREUX Trim Polished Nickel
Part #AX16832831 | Item #3975153 | Manufacturer Part #16832831
Type:
AX16832831Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: Single handle diverts water from the first outlet to the second outlet (showerhead, tub spout, handshower, etc)
- SEAMLESS STYLE: The AXOR Montreux shower trims are a perfect match to the AXOR Montreux bathroom collection, which provides a seamless room style
- SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
- ACCESSIBILITY: The trim plate can be easily removed to access the service stops
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
ADA Compliant: Yes
Application: [Residential, Commercial]
Automatic Shut-Off: No
Collection: Montreux
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3-19/50 in
Faucet Height: 5-11/25 in
Hand Shower Diameter: 5-13/100 in
Handle Included: Yes
Handle Type: Lever
Hose Included: No
IAPMO Listed: Yes
Installation Type: Wall Mount
Material: Metal
Mount Type: Wall
Number of Handles: Single Handle
Number of Hooks: 1
Product Type: Trim
Rust Resistant: No
Shower Arm Reach: 3-19/50 in
Side Spray: No
Slide Bar Height: 5-11/25 in
Style: Modern
Trim Only: Yes
Type: AX16832831
WaterSense Labeled: No
Weight: 1.676