0 items

AXOR Montreux Double Cross Handle Widespread Lavatory Faucet in Polished Chrome

AX16510001

Color Finish

(Pricing is for Polished Chrome)

$1275.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 90° ceramic valves
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Laminar spray
  • Spout arm swivels 150 °
  • Swivel range 150°

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
13-1/4 in
Spout Reach
3-7/8 in
Spout Swivel
150°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday