Supply Elbow in Brushed Nickel
Montreux Supply Elbow in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all 1/2" hoses
- Integrated shut-off and volume control
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 2-3/8 in
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- AXOR
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Shower Arm Reach:
- 4-1/2 in
- Sink Material:
- Metal
- Trim Only:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No