AXOR

Montreux Hand Shower Holder in Polished Chrome

Part #AX16325000  |  Manufacturer Part #16325000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mounted
  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Montreux

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

Diameter: 2-5/8 in

Faucet Connection Size: 1/2 in

Faucet Height: 2-63/100 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-63/100 in

Hose Included: No

IAPMO Listed: No

Length: 3-3/8 in

Material: Brass

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-63/100 in