Hand Shower Hose in Brushed Nickel
Montreux Hand Shower Hose in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No-kink hose
- Metal shower hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 1/2 in
- Faucet Material:
- Metal
- Height:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 80 in
- IAPMO Listed -:
- No
- Length:
- 80 in
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No