Single Handle Pull Down Kitchen Faucet in Steel Optic
Montreux Single Handle Pull Down Kitchen Faucet in Steel Optic
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Laminar and needle spray
- Toggle spray diverter between two spray modes
- Swivel range 110/150 degrees for robust sink access
- MagFit magnetic sprayhead docking ensures quiet, easy and secure fit
- Low-flow compliant - 1.75 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.4
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.4
- Collection:
- Montreux
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc
- Spray Type:
- Laminar, Needle Spray
- Supply Lines Included:
- No
- UL Listed:
- No