AXOR Montreux Slide Bar

AX27982

Manufacturer Part #: 27982001

Color/Finish

Starting at $488.73

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Includes 63" hose
  • Limited consumer warranty
  • Locking hand shower holder

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Faucet Connection Size
1/2 in
Faucet Height
36 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Height
36 in
Length
4-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday