Shower Rail in Polished Nickel

You last purchased this on
 
AXOR

Montreux Shower Rail in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux Shower Rail in Polished Nickel

  • Fast #
  • Part #AX27982831
  • Item #3002739
  • Manufacturer Part #27982831
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • AT THE PERFECT HEIGHT: Overall height of 28.25-inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match Hansgrohe Unica and Raindance collection finishes
  • THOUGHTFUL DESIGN: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • INSTALLATION NOTES: Mounting holes are 24.5-inches center on center, Hansgrohe recommends a licensed plumber install this product
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Fitting Size 1:
1/2 in
Height:
36 in
Length:
4-1/2 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2 in