Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
AXOR

Montreux Round Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #AX42021000
  • Item #3002921
  • Manufacturer Part #42021000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-mounted
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Metal
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round