AXOR

Montreux Widespread Bathroom Sink Faucet in Polished Chrome

Part #AX16513001  |  Item #3003056  |  Manufacturer Part #16513001

$ 803.52 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  132
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Laminar spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly
  • Swivel range 150°

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Montreux

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Cross

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7 in

Spout Reach: 6-7/8 in

Spout Swivel: 150°

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes