9-5/8 in. Glass Plate in Black

You last purchased this on
 
AXOR

MyEdition 9-5/8 in. Glass Plate in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

MyEdition 9-5/8 in. Glass Plate in Black

  • Fast #
  • Part #AX47901600
  • Item #7967201
  • Manufacturer Part #47901600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
MyEdition
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Plate
Length:
9-5/8 in
Material:
Glass
Style:
Modern
Width:
9-3/5 in